Zoro Homepage

Iris IRS-2344 Machine Crafted Area Rug

  • Mfr # IRS2344-7696

  • Zoro # G710350560


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange, Yellow, Dark Blue, Teal, Light Pink, Oatmeal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2344-7696
Zoro #
G710350560
UPC #
889292178570
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Burnt Orange, Yellow, Dark Blue, Teal, Light Pink, Oatmeal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
18.59 lb
Features
Machine Crafted
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Brick
Backing
Canvas
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
Yes
Construction
Machine Woven

Description

This Iris area rug is the perfect choice for any traditional style space. It's made from durable polyester and features a no-pile construction, making it ideal for high traffic areas. The machine woven construction ensures long-lasting use, while spot cleaning is recommended to maintain its pristine look. For best results, pair with a rug pad to help protect the floor beneath it and extend the life of the rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.