
Iris IRS-2344 Machine Crafted Area Rug
Mfr # IRS2344-912
Zoro # G810350538
product price: $573.99
/eaKey Features
Color
Burnt Orange, Yellow, Dark Blue, Teal, Light Pink, Oatmeal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2344-912
Zoro #
G810350538
UPC #
889292178587
Country of Origin
China
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in
Details
Color
Burnt Orange, Yellow, Dark Blue, Teal, Light Pink, Oatmeal
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
27.66 lb
Features
Machine Crafted
Sub Style
Updated Traditional
Machine Washable
No
Backing
Canvas
Construction
Machine Woven
Primary Color
Brick
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Description
This Iris area rug is the perfect choice for any traditional style space. It's made from durable polyester and features a no-pile construction, making it ideal for high traffic areas. The machine woven construction ensures long-lasting use, while spot cleaning is recommended to maintain its pristine look. For best results, pair with a rug pad to help protect the floor beneath it and extend the life of the rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.