Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iris IRS-2354 Machine Crafted Area Rug

  • Mfr # IRS2354-912

  • Zoro # G910350735


product price: $603.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Light Pink, Light Slate, Yellow, Dusty Sage, Oatmeal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2354-912
Zoro #
G910350735
UPC #
889292179287
Country of Origin
China

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in

Details

Color
Light Pink, Light Slate, Yellow, Dusty Sage, Oatmeal, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
27.66 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Light Grey
Backing
Canvas
Sub Style
Updated Traditional
Outdoor Safe
No

Description

The Iris Area Rug is the perfect choice for any room in your home. With its updated traditional style, this machine woven rug will bring a fresh and inviting look to your space. Crafted of 100% polyester, it is made to be durable and withstand high traffic areas. Plus, with no pile design, this area rug is easy to clean and maintain - just spot clean with a mild detergent when necessary. For added comfort underfoot we recommend using a rug pad not included. Transform your space into an inviting living area with the Iris Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.