
Iris IRS-2357 Machine Crafted Area Rug
Mfr # IRS2357-2339
Zoro # G810350422
product price: $61.75
/eaKey Features
Color
Dark Red, Dark Blue, Sage, Blush, Black, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2357-2339
Zoro #
G810350422
UPC #
889292238052
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Dark Red, Dark Blue, Sage, Blush, Black, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
2.16 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Backing
Canvas
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Primary Color
Red
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Description
This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.