Zoro Homepage

Iris IRS-2357 Machine Crafted Area Rug

  • Mfr # IRS2357-2676

  • Zoro # G010350444


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Red, Dark Blue, Sage, Blush, Black, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2357-2676
Zoro #
G010350444
UPC #
889292238069
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.28 in

Details

Color
Dark Red, Dark Blue, Sage, Blush, Black, Light Beige
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Features
Machine Crafted
Includes
Care Label
Weight
5.15 lb
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Pink
Backing
Canvas
Construction
Machine Woven
Style
Traditional
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Printed Design
Yes
Durable/Performance Rated
No

Description

This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.