
Iris IRS-2357 Machine Crafted Area Rug
Mfr # IRS2357-576
Zoro # G410350433
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Red, Dark Blue, Sage, Blush, Black, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2357-576
Zoro #
G410350433
UPC #
889292238083
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Dark Red, Dark Blue, Sage, Blush, Black, Light Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
9.74 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Red
Backing
Canvas
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.