Zoro Homepage

Iris IRS-2358 Machine Crafted Area Rug

  • Mfr # IRS2358-2676

  • Zoro # G010351724


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Rust, Light Olive, Dark Blue, Denim, Beige, Charcoal
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Length (In.)
90.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2358-2676
Zoro #
G010351724
UPC #
889292238137
Country of Origin
China

Dimensions

Pile Height
0 in
Length (In.)
90.55 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 7 in
Thickness
0.28 in

Details

Color
Rust, Light Olive, Dark Blue, Denim, Beige, Charcoal
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polyester
Weight
5.15 lb
Features
Machine Crafted
Includes
Care Label
Printed Design
Yes
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No
Style
Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Construction
Machine Woven

Description

This Iris traditional area rug is the perfect addition to any room in your home. The machine woven construction and Polyester fibers make this rug an ideal choice for high traffic areas, as it is not easily damaged by everyday wear and tear. This no pile rug is easy to care for and maintain; simply spot clean when necessary. Add comfort and style to your space with a rug pad not included, which will provide extra cushioning underfoot while protecting your floors from scratches or dirt buildup. Whether you're looking for an eye-catching centerpiece or a cozy touch of texture, this beautiful Iris area rug has you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.