
Iris IRS-2359 Machine Crafted Area Rug
Mfr # IRS2359-576
Zoro # G410351430
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Sage, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2359-576
Zoro #
G410351430
UPC #
889292238229
Country of Origin
China
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in
Details
Color
Charcoal, Sage, Medium Gray, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
9.74 lb
Durable/Performance Rated
No
Backing
Canvas
High/Low Texture
No
Printed Design
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Primary Color
Black
Has Fringe
No
Sub Style
Updated Traditional
Description
This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.