Zoro Homepage

Iris IRS-2360 Machine Crafted Area Rug

  • Mfr # IRS2360-576

  • Zoro # G810351597


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brown, Light Olive, Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2360-576
Zoro #
G810351597
UPC #
889292238298
Country of Origin
China

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in

Details

Color
Brown, Light Olive, Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
9.74 lb
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Has Fringe
No
Primary Color
Brown
Sub Style
Updated Traditional
Printed Design
Yes

Description

This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.