
Iris IRS-2360 Machine Crafted Area Rug
Mfr # IRS2360-7696
Zoro # G810351290
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Light Olive, Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2360-7696
Zoro #
G810351290
UPC #
889292238304
Country of Origin
China
Dimensions
Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in
Details
Color
Brown, Light Olive, Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
18.59 lb
Machine Washable
No
Construction
Machine Woven
Printed Design
Yes
Sub Style
Updated Traditional
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Description
This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.