Zoro Homepage

Iris IRS-2360 Machine Crafted Area Rug

  • Mfr # IRS2360-912

  • Zoro # G310351424


product price: $633.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Brown, Light Olive, Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2360-912
Zoro #
G310351424
UPC #
889292238311
Country of Origin
China

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in

Details

Color
Brown, Light Olive, Dark Blue, Denim, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
27.66 lb
Includes
Care Label
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Backing
Canvas
Outdoor Safe
No

Description

This Iris area rug brings an updated traditional style to your home with its machine woven construction and no-pile design. The durable polyester material makes it ideal for high traffic areas in the home and is easy to clean - just spot clean with mild detergent. For added comfort, we recommend using a rug pad with this piece. Add classic elegance to any room with this timeless style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.