Zoro Homepage

Iris IRS-2363 Machine Crafted Area Rug

  • Mfr # IRS2363-2339

  • Zoro # G410352550


product price: $36.99
/ea

Key Features

Size
2 ft 2 in x 3 ft 9 in
Color
Red, Rust, Denim, Dark Blue, Charcoal, Sage
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2363-2339
Zoro #
G410352550
UPC #
889292238472
Country of Origin
China

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in

Details

Color
Red, Rust, Denim, Dark Blue, Charcoal, Sage
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
2.16 lb
Sub Style
Updated Traditional
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Backing
Canvas
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
Yes
Primary Color
Red
Construction
Machine Woven

Description

Introducing the Iris area rug, a perfect addition to any room in your home. This stylish and modern Updated Traditional design is sure to impress and bring a new level of sophistication to your space. Crafted from polyester, this rug is machine woven for long-lasting durability and features no pile construction for easy maintenance. Perfect for high traffic areas, the Iris will keep its look with minimal effort; just spot clean with mild detergent as needed. For added convenience, we recommend using an appropriate rug pad underneath not included. Transform your living space today with this timeless piece!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.