
Iris IRS-2364 Machine Crafted Area Rug
Mfr # IRS2364-2339
Zoro # G910352746
product price: $37.15
/eaKey Features
Color
Dark Blue, Rust, Light Olive, Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2364-2339
Zoro #
G910352746
UPC #
889292238540
Country of Origin
China
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0 in
Length (In.)
45.28 in
Width (In.)
26.38 in
Thickness
0.28 in
Details
Color
Dark Blue, Rust, Light Olive, Beige, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
2.16 lb
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
Yes
Primary Color
Beige
High Traffic Compatible
Yes
Description
The Iris area rug is a beautiful traditional style addition to your home. Made of Polyester with machine woven construction, this rug is perfect for high traffic areas and will last through the years. Its no pile design makes it easy to clean; just spot clean when necessary. To ensure the longevity of your purchase, we recommend using a rug pad underneath. Add the perfect finishing touch to any room with this timeless piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.