Zoro Homepage

Iris IRS-2365 Machine Crafted Area Rug

  • Mfr # IRS2365-576

  • Zoro # G310353718


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Sage, Rust, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2365-576
Zoro #
G310353718
UPC #
889292238649
Country of Origin
China

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90.16 in
Width (In.)
59.84 in
Thickness
0.28 in

Details

Color
Dark Blue, Denim, Sage, Rust, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
9.74 lb
Features
Machine Crafted
Construction
Machine Woven
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Blue
Printed Design
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Backing
Canvas
Has Fringe
No

Description

This Iris area rug is the perfect accent to any traditional style room. Crafted from 100% polyester, this no-pile machine-woven construction is designed to stand up to high traffic areas while maintaining its beauty and vibrancy. Easy to clean with a spot cleaning method, it's simple maintenance makes it ideal for any busy home or office. For extra protection and cushioning we recommend using a rug pad under your new area rug sold separately. Add a timeless look and feel to any room with this sophisticated Iris area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.