Zoro Homepage

Iris IRS-2365 Machine Crafted Area Rug

  • Mfr # IRS2365-7696

  • Zoro # G710353745


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Denim, Sage, Rust, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRS2365-7696
Zoro #
G710353745
UPC #
889292238656
Country of Origin
China

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Pile Height
0 in
Length (In.)
114.17 in
Width (In.)
90.16 in
Thickness
0.28 in

Details

Color
Dark Blue, Denim, Sage, Rust, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
18.59 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Backing
Canvas
Has Fringe
No
Durable/Performance Rated
No
Printed Design
Yes
Sub Style
Updated Traditional
Primary Color
Blue
High Traffic Compatible
Yes
Construction
Machine Woven

Description

This Iris area rug is the perfect accent to any traditional style room. Crafted from 100% polyester, this no-pile machine-woven construction is designed to stand up to high traffic areas while maintaining its beauty and vibrancy. Easy to clean with a spot cleaning method, it's simple maintenance makes it ideal for any busy home or office. For extra protection and cushioning we recommend using a rug pad under your new area rug sold separately. Add a timeless look and feel to any room with this sophisticated Iris area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.