
Iris IRS-2365 Machine Crafted Area Rug
Mfr # IRS2365-912
Zoro # G910353699
product price: $633.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Dark Blue, Denim, Sage, Rust, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRS2365-912
Zoro #
G910353699
UPC #
889292238663
Country of Origin
China
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144.09 in
Width (In.)
106.3 in
Thickness
0.28 in
Details
Color
Dark Blue, Denim, Sage, Rust, Light Olive, Cream
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
27.66 lb
Features
Machine Crafted
Backing
Canvas
Primary Color
Blue
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Printed Design
Yes
Durable/Performance Rated
No
Machine Washable
No
Description
This Iris area rug is the perfect accent to any traditional style room. Crafted from 100% polyester, this no-pile machine-woven construction is designed to stand up to high traffic areas while maintaining its beauty and vibrancy. Easy to clean with a spot cleaning method, it's simple maintenance makes it ideal for any busy home or office. For extra protection and cushioning we recommend using a rug pad under your new area rug sold separately. Add a timeless look and feel to any room with this sophisticated Iris area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.