
Irvine IRV-2303 Handmade Area Rug
Mfr # IRV2303-23
Zoro # G110353758
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Denim, Light Blue, Cream
Style
Global
Material
Face: 100% Viscose; Warp: 100% Cotton
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRV2303-23
Zoro #
G110353758
UPC #
192201321111
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.25 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.25 in
Details
Color
Denim, Light Blue, Cream
Style
Global
Material
Face: 100% Viscose; Warp: 100% Cotton
Shape
Rectangle
Weight
2.4 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Construction
Hand Woven
Machine Washable
No
Sub Style
Bohemian
Durable/Performance Rated
No
Description
This Irvine area rug brings global style to any room. Constructed with a hand-woven Viscose pile, this medium-pile rug is sure to make a statement in your home. Made in India, this piece ensures quality and craftsmanship. To ensure longevity and protection from wear, we recommend using a rug pad not included. Cleaning this piece is easy; just use soap with mild detergent for best results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.