Zoro Homepage

Isabel IBL-2301 Handmade Area Rug

  • Mfr # IBL2301-23

  • Zoro # G010350642


product price: $95.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Beige, Tan
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBL2301-23
Zoro #
G010350642
UPC #
889292474658
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.47 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in

Details

Color
Beige, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
3.9 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Backing
Canvas
Construction
Hand Tufted
High/Low Texture
No
Outdoor Safe
No
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No

Description

Experience the ultimate in modern style and comfort with the Isabel Collection hand-tufted rug. Expertly crafted in India, this luxurious rug is made entirely of plush wool, giving it a medium pile that's soft to the touch. Its contemporary design adds a sophisticated touch to any room while its density provides an exceptional level of comfort underfoot. We recommend using this rug with a pad for optimal performance. With this hand-made modern rug in your space, you'll enjoy a beautiful balance of style, comfort and warmth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.