
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBL2301-576
Zoro #
G010350499
UPC #
889292474665
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.47 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.62 in
Details
Color
Beige, Tan
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
24.38 lb
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Construction
Hand Tufted
Backing
Canvas
Printed Design
No
High/Low Texture
No
Machine Washable
No
Description
Experience the ultimate in modern style and comfort with the Isabel Collection hand-tufted rug. Expertly crafted in India, this luxurious rug is made entirely of plush wool, giving it a medium pile that's soft to the touch. Its contemporary design adds a sophisticated touch to any room while its density provides an exceptional level of comfort underfoot. We recommend using this rug with a pad for optimal performance. With this hand-made modern rug in your space, you'll enjoy a beautiful balance of style, comfort and warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.