
Isabel IBL-2303 Handmade Area Rug
Mfr # IBL2303-69
Zoro # G910350377
product price: $795.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBL2303-69
Zoro #
G910350377
UPC #
889292474795
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.47 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.62 in
Details
Color
Beige, Black
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
35.1 lb
Has Fringe
No
Printed Design
No
Backing
Canvas
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Description
Introduce a dash of modern elegance to your home with the Isabel Collection hand made rug. Expertly tufted by hand in India, this rug is crafted from premium wool, offering a delightful softness underfoot and remarkable durability. Its medium pile height provides a plush feel without being too bulky. For optimal use, we recommend pairing it with a rug pad to prevent slipping and sliding. The design is truly modern, seamlessly blending into any contemporary decor style. However, beauty isn't its only strength - the Isabel rug is easy to maintain with professional cleaning ensuring it stays as stunning as the day you bought it for years to come. Enhance your living space today with this exquisite piece of functional art!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.