
Isabel IBL-2304 Handmade Area Rug
Mfr # IBL2304-69
Zoro # G310351783
product price: $795.00
/ea
Free Shipping & Returns
Key Features
Color
Light Silver, Light Grey, Ash, Sterling Grey
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBL2304-69
Zoro #
G310351783
UPC #
889292581981
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.47 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.62 in
Details
Color
Light Silver, Light Grey, Ash, Sterling Grey
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
35.1 lb
Durable/Performance Rated
No
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Primary Color
Light Silver
Backing
Canvas
Construction
Hand Tufted
High Traffic Compatible
Yes
Machine Washable
No
Description
Introducing the Isabel Collection, a modern hand-tufted rug that will seamlessly blend into your home decor. Handmade with care in India from pure wool, this rug offers a medium pile for a plush and comfortable feel underfoot. Its modern style is perfect for anyone looking to add a touch of contemporary elegance to their space. We recommend using this rug with a pad to maintain its positioning and prolong its longevity. Please note that professional cleaning is recommended for this product, ensuring it maintains its beauty and lustre over time. Elevate your living space with the Isabel Collection, where style meets comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.