
Isabel IBL-2305 Handmade Area Rug
Mfr # IBL2305-576
Zoro # G110351532
product price: $480.00
/ea
Free Shipping & Returns
Key Features
Color
Pearl, Ash, Sage, Slate Grey Taupe
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBL2305-576
Zoro #
G110351532
UPC #
889292582377
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.47 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.62 in
Details
Color
Pearl, Ash, Sage, Slate Grey Taupe
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Weight
24.38 lb
Includes
Care Label
Features
Handmade
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
Canvas
High/Low Texture
No
Machine Washable
No
Primary Color
Pearl
Construction
Hand Tufted
Printed Design
No
Description
Introducing the Isabel Collection, a modern hand-tufted rug that will seamlessly blend into your home decor. Handmade with care in India from pure wool, this rug offers a medium pile for a plush and comfortable feel underfoot. Its modern style is perfect for anyone looking to add a touch of contemporary elegance to their space. We recommend using this rug with a pad to maintain its positioning and prolong its longevity. Please note that professional cleaning is recommended for this product, ensuring it maintains its beauty and lustre over time. Elevate your living space with the Isabel Collection, where style meets comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.