Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isabel IBL-2305 Handmade Area Rug

  • Mfr # IBL2305-912

  • Zoro # G410351638


product price: $1,585.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Pearl, Ash, Sage, Slate Grey Taupe
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBL2305-912
Zoro #
G410351638
UPC #
889292590600
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.47 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.62 in

Details

Color
Pearl, Ash, Sage, Slate Grey Taupe
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Weight
70.2 lb
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Construction
Hand Tufted
Printed Design
No
Has Fringe
No
High/Low Texture
No
Backing
Canvas
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Pearl

Description

Introducing the Isabel Collection, a modern hand-tufted rug that will seamlessly blend into your home decor. Handmade with care in India from pure wool, this rug offers a medium pile for a plush and comfortable feel underfoot. Its modern style is perfect for anyone looking to add a touch of contemporary elegance to their space. We recommend using this rug with a pad to maintain its positioning and prolong its longevity. Please note that professional cleaning is recommended for this product, ensuring it maintains its beauty and lustre over time. Elevate your living space with the Isabel Collection, where style meets comfort!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.