Zoro Homepage

Isabel IBL-2307 Handmade Area Rug

  • Mfr # IBL2307-912

  • Zoro # G310352384


product price: $1,585.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Pearl, Natural, Eggplant
Style
Modern
Material
Face: 100% Wool
Pile Height
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBL2307-912
Zoro #
G310352384
UPC #
889292577458
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.47 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.62 in

Details

Color
Pearl, Natural, Eggplant
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
70.2 lb
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
Canvas
Primary Color
Pearl
Construction
Hand Tufted
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No

Description

Introduce a dash of modern elegance to your home with the Isabel Collection hand made rug. Expertly tufted by hand in India, this rug is crafted from premium wool, offering a delightful softness underfoot and remarkable durability. Its medium pile height provides a plush feel without being too bulky. For optimal use, we recommend pairing it with a rug pad to prevent slipping and sliding. The design is truly modern, seamlessly blending into any contemporary decor style. However, beauty isn't its only strength - the Isabel rug is easy to maintain with professional cleaning ensuring it stays as stunning as the day you bought it for years to come. Enhance your living space today with this exquisite piece of functional art!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.