
Jamie JMI-8001 Handmade Area Rug
Mfr # JMI8001-46
Zoro # G710355046
product price: $82.89
/ea
Free Shipping & Returns
Key Features
Color
Teal, Deep Teal, Pale Blue, Light Beige
Style
Modern
Material
Face: 50% Cotton, 50% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JMI8001-46
Zoro #
G710355046
UPC #
888473469193
Country of Origin
India
Dimensions
Size
4 ft x 6 ft
Pile Height
0 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.2 in
Details
Color
Teal, Deep Teal, Pale Blue, Light Beige
Style
Modern
Material
Face: 50% Cotton, 50% Leather
Shape
Rectangle
Includes
Care Label
Weight
11.52 lb
Features
Handmade
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Mid-Century
Machine Washable
No
Has Fringe
No
Description
Experience a blend of comfort and style with the Jamie rug, a remarkable piece hand-woven in India. This Mid-Century Modern rug is crafted from an elegant mix of leather and cotton, creating a unique texture that adds character to any room. Although it features no pile, the rug offers an appealingly tactile underfoot experience. For optimal use and longevity, we recommend pairing this rug with a rug pad. Its care is straightforward and hassle-free - just spot clean as needed. Transform your living space into a cozy yet modern retreat with this distinctive floor accent!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.