Zoro Homepage

Jamie JMI-8005 Handmade Area Rug

  • Mfr # JMI8005-268

  • Zoro # G510355161


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Dusty Sage
Shape
Runner
Material
Face: 50% Cotton, 50% Leather
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMI8005-268
Zoro #
G510355161
UPC #
888473469506
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.2 in

Details

Color
Pale Blue, Dusty Sage
Shape
Runner
Material
Face: 50% Cotton, 50% Leather
Includes
Care Label
Features
Handmade
Weight
9.6 lb
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Style
Modern
Sub Style
Mid-Century
Construction
Hand Woven
Has Fringe
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No

Description

Experience a blend of comfort and style with the Jamie rug, a remarkable piece hand-woven in India. This Mid-Century Modern rug is crafted from an elegant mix of leather and cotton, creating a unique texture that adds character to any room. Although it features no pile, the rug offers an appealingly tactile underfoot experience. For optimal use and longevity, we recommend pairing this rug with a rug pad. Its care is straightforward and hassle-free - just spot clean as needed. Transform your living space into a cozy yet modern retreat with this distinctive floor accent!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.