
Jamie JMI-8005 Handmade Area Rug
Mfr # JMI8005-576
Zoro # G810355205
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Dusty Sage
Style
Modern
Material
Face: 50% Cotton, 50% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JMI8005-576
Zoro #
G810355205
UPC #
888473469520
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.2 in
Details
Color
Pale Blue, Dusty Sage
Style
Modern
Material
Face: 50% Cotton, 50% Leather
Shape
Rectangle
Includes
Care Label
Weight
18 lb
Features
Handmade
Has Fringe
No
Construction
Hand Woven
Backing
No Backing
High/Low Texture
No
Sub Style
Mid-Century
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Primary Color
Gray
Description
Experience a blend of comfort and style with the Jamie rug, a remarkable piece hand-woven in India. This Mid-Century Modern rug is crafted from an elegant mix of leather and cotton, creating a unique texture that adds character to any room. Although it features no pile, the rug offers an appealingly tactile underfoot experience. For optimal use and longevity, we recommend pairing this rug with a rug pad. Its care is straightforward and hassle-free - just spot clean as needed. Transform your living space into a cozy yet modern retreat with this distinctive floor accent!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.