Zoro Homepage

Jamila JML-2302 Machine Crafted Area Rug

  • Mfr # JML2302-9212

  • Zoro # G910356041


product price: $410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Black, Mustard, Light Gray, Off-White, Aqua, Beige
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JML2302-9212
Zoro #
G910356041
UPC #
889292345439
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.59 in

Details

Color
Black, Mustard, Light Gray, Off-White, Aqua, Beige
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
38.5 lb
Includes
Care Label
Machine Washable
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Printed Design
No

Description

Bring a modern look to any room in your home with the Jamila area rug. This minimalist modern design is sure to be the perfect finishing touch. Crafted from polypropylene, this high-traffic area rug is machine woven and features a medium pile that can stand up to everyday wear and tear. Additionally, it is recommended to use with a rug pad for extra cushioning and longevity. Its easy-to-clean surface makes spot cleaning with mild detergent simple and effective. The Jamila area rug is sure to add beauty and comfort into any space in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.