Zoro Homepage

Jamila JML-2304 Machine Crafted Area Rug

  • Mfr # JML2304-9212

  • Zoro # G410356824


product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Aqua, Off-White, Mustard, Beige, Black, Denim
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JML2304-9212
Zoro #
G410356824
UPC #
889292345552
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.59 in

Details

Color
Aqua, Off-White, Mustard, Beige, Black, Denim
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
38.5 lb
Includes
Care Label
Features
Machine Crafted
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
High/Low Texture
No

Description

Introducing our Jamila area rug, the perfect addition to your modern minimalist decor. Made in Turkey and machine woven from polypropylene, this rug is designed to withstand high traffic areas while maintaining its aesthetic appeal. Its medium pile creates a plush yet easy-to-maintain surface that adds comfort and warmth to any space. We recommend using this piece with a rug pad for an even smoother experience underfoot. When it comes to caring for your rug, simply spot clean with mild detergent to keep it looking its best. Upgrade your living space today with our stylish and durable Jamila area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.