
Jamila JML-2305 Machine Crafted Area Rug
Mfr # JML2305-71010
Zoro # G010356835
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Color
Brown, Light Gray, Denim, Light Brown, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JML2305-71010
Zoro #
G010356835
UPC #
889292345606
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.28 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.59 in
Details
Color
Brown, Light Gray, Denim, Light Brown, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.58 lb
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
Description
This Jamila area rug is the perfect accent piece for your home. The Updated Traditional style will add a timeless beauty to your living space while the Polypropylene material provides durability and softness underfoot. Crafted in Turkey, this machine-woven rug is designed to last and can withstand high traffic areas in your home without compromising its quality. With a medium pile height, this rug offers an inviting feel and enhances the comfort of any room. Plus, it comes with care instructions that make it easy to spot clean when necessary. Add a layer of luxury to your home with this beautiful Jamila area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.