
Jamila JML-2305 Machine Crafted Area Rug
Mfr # JML2305-9212
Zoro # G710356760
product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Brown, Light Gray, Denim, Light Brown, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JML2305-9212
Zoro #
G710356760
UPC #
889292345613
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.59 in
Details
Color
Brown, Light Gray, Denim, Light Brown, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
38.5 lb
Features
Machine Crafted
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
Sub Style
Updated Traditional
Construction
Machine Woven
Description
This Jamila area rug is the perfect accent piece for your home. The Updated Traditional style will add a timeless beauty to your living space while the Polypropylene material provides durability and softness underfoot. Crafted in Turkey, this machine-woven rug is designed to last and can withstand high traffic areas in your home without compromising its quality. With a medium pile height, this rug offers an inviting feel and enhances the comfort of any room. Plus, it comes with care instructions that make it easy to spot clean when necessary. Add a layer of luxury to your home with this beautiful Jamila area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.