Zoro Homepage

Jamila JML-2306 Machine Crafted Area Rug

  • Mfr # JML2306-9212

  • Zoro # G910356973


product price: $410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Dark Blue, Aqua, Mustard, Beige, Off-White, Dusty Pink
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JML2306-9212
Zoro #
G910356973
UPC #
889292345675
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.59 in

Details

Color
Dark Blue, Aqua, Mustard, Beige, Off-White, Dusty Pink
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
38.5 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Backing
No Backing

Description

The Jamila area rug is a perfect combination of traditional style and modern convenience. This beautiful, machine-woven rug is crafted from durable polypropylene fibers that are sure to last for years. The medium pile provides both comfort and support underfoot and the rug's updated traditional design will bring a touch of classic elegance to any room. Perfect for high traffic areas, this rug is designed to withstand wear and tear with ease. Easy spot cleaning with mild detergent makes this an ideal choice for busy households. Add the Jamila area rug to your home today for a timeless look that won't go out of style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.