Zoro Homepage

Jamila JML-2307 Machine Crafted Area Rug

  • Mfr # JML2307-9212

  • Zoro # G810357155


product price: $410.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Dark Blue, Aqua, Off-White, Light Gray, Mustard, Denim
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JML2307-9212
Zoro #
G810357155
UPC #
889292345736
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.59 in

Details

Color
Dark Blue, Aqua, Off-White, Light Gray, Mustard, Denim
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
38.5 lb
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No

Description

The Jamila Area Rug is the perfect choice to add a timeless yet modern touch to your home. The Updated Traditional style gives you an elegant look that won't go out of fashion anytime soon. The Machine Woven construction ensures this area rug can handle high traffic areas in your home without sacrificing its beautiful look. Crafted from polypropylene, it's stain-resistant and easy to clean with just a mild detergent and spot cleaning. For best results, use it with a rug pad for added comfort and protection. Its medium pile height makes it extra soft underfoot and creates a cozy atmosphere wherever it's placed in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.