
Jamila JML-2309 Machine Crafted Area Rug
Mfr # JML2309-679
Zoro # G310358201
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Light Gray, Black, Beige, Mustard, Aqua
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JML2309-679
Zoro #
G310358201
UPC #
889292345835
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.28 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.59 in
Details
Color
Off-White, Light Gray, Black, Beige, Mustard, Aqua
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
20.72 lb
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Description
Bring a traditional touch to your home with the Jamila Area Rug. This polypropylene rug is machine woven in Turkey and has a high pile, making it perfect for creating a luxurious look in any room. The Jamila Area Rug is designed to last and requires professional rug cleaning only for care. For best results, use with a rug pad not included. Add classic style to your space today with the Jamila Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.