
Jamila JML-2309 Machine Crafted Area Rug
Mfr # JML2309-9212
Zoro # G410358088
product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Light Gray, Black, Beige, Mustard, Aqua
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JML2309-9212
Zoro #
G410358088
UPC #
889292345859
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0.28 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.59 in
Details
Color
Off-White, Light Gray, Black, Beige, Mustard, Aqua
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
38.5 lb
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Description
Bring a traditional touch to your home with the Jamila Area Rug. This polypropylene rug is machine woven in Turkey and has a high pile, making it perfect for creating a luxurious look in any room. The Jamila Area Rug is designed to last and requires professional rug cleaning only for care. For best results, use with a rug pad not included. Add classic style to your space today with the Jamila Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.