
Jardin JRD-2303 Handmade Area Rug
Mfr # JRD2303-23
Zoro # G110359187
product price: $150.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Brown
Style
Modern
Material
Face: 60% Wool, 40% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRD2303-23
Zoro #
G110359187
UPC #
889292246590
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.15 in
Details
Color
Tan, Brown
Style
Modern
Material
Face: 60% Wool, 40% Leather
Shape
Rectangle
Weight
1.8 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Backing
Felt
Has Fringe
No
Construction
Hand Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
This Jardin area rug is the perfect way to add modern style to any room. The unique combination of leather and wool gives it a stylish texture that will be an eye-catching addition to your d?cor. This hand woven piece from India features a no pile construction, ensuring durability and long lasting quality. It is recommended that you use a rug pad for added comfort and protection. To keep this beautiful accent piece looking its best, spot cleaning is advised. Shop now and bring home this one-of-a-kind statement piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.