
Jardin JRD-2303 Handmade Area Rug
Mfr # JRD2303-576
Zoro # G910359240
product price: $790.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Brown
Style
Modern
Material
Face: 60% Wool, 40% Leather
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JRD2303-576
Zoro #
G910359240
UPC #
889292246606
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.15 in
Details
Color
Tan, Brown
Style
Modern
Material
Face: 60% Wool, 40% Leather
Shape
Rectangle
Features
Handmade
Weight
11.25 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Backing
Felt
Sub Style
Minimalist
Outdoor Safe
No
Construction
Hand Woven
Description
This Jardin area rug is the perfect way to add modern style to any room. The unique combination of leather and wool gives it a stylish texture that will be an eye-catching addition to your d?cor. This hand woven piece from India features a no pile construction, ensuring durability and long lasting quality. It is recommended that you use a rug pad for added comfort and protection. To keep this beautiful accent piece looking its best, spot cleaning is advised. Shop now and bring home this one-of-a-kind statement piece!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.