
Jasmine JAM-2300 Handmade Area Rug
Mfr # JAM2300-81012
Zoro # G410358774
product price: $2,020.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Beige
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2300-81012
Zoro #
G410358774
UPC #
889292202114
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.6 in
Details
Color
Black, Light Beige
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
64.66 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Sub Style
Farmhouse
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Description
This elegant Jasmine area rug is the perfect addition to any room in your home. With its hand woven construction from a blend of cotton and jute, this rug is sure to stand up to everyday wear and tear. Whether you want to add a touch of texture or give your space an instant update, this timeless piece will be a great choice. The no pile design makes it easy to clean and maintain, while the Indian craftsmanship ensures that it will last for years. Plus, we recommend using with a rug pad for added cushioning and protection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.