
Jasmine JAM-2301 Handmade Area Rug
Mfr # JAM2301-810
Zoro # G910358816
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Light Olive
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2301-810
Zoro #
G910358816
UPC #
889292202169
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in
Details
Color
Black, Light Olive
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
56 lb
Includes
Care Label
Machine Washable
No
Backing
No Backing
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Farmhouse
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Description
This Jasmine area rug is the perfect addition to a cottage-style home. Hand woven in India with cotton and jute, it adds texture to any room without the need for a pile. This durable construction is sure to last for years to come, and its low profile allows furniture to rest on top without obstruction. We recommend using with a rug pad for extra cushioning and protection against slipping. To ensure this rug lasts for years of enjoyment, professional rug cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.