
Jasmine JAM-2302 Handmade Area Rug
Mfr # JAM2302-23
Zoro # G310359123
product price: $52.69
/eaKey Features
Color
Black, Beige, Brown
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2302-23
Zoro #
G310359123
UPC #
889292202190
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.6 in
Details
Color
Black, Beige, Brown
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.8 lb
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
Construction
Hand Woven
Has Fringe
No
Description
Add a beautiful, rustic touch to your living space with this hand-woven Jasmine area rug! This piece is crafted from cotton and jute for an organic look, and its flat-weave construction adds texture without excess bulk. It's made in India for a unique flair, and it's designed to be used with a rug pad not included for extra cushioning. Keep your floor covering looking great by having it professionally cleaned when needed. Make this Jasmine area rug the perfect finishing touch in any cottage or farmhouse-style home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.