Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jasmine JAM-2302 Handmade Area Rug

  • Mfr # JAM2302-268

  • Zoro # G110359095


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige, Brown
Shape
Runner
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2302-268
Zoro #
G110359095
UPC #
889292202206
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.6 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Beige, Brown
Shape
Runner
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Weight
16 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Construction
Hand Woven
Durable/Performance Rated
No
Style
Cottage
Printed Design
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
High/Low Texture
No

Description

Add a beautiful, rustic touch to your living space with this hand-woven Jasmine area rug! This piece is crafted from cotton and jute for an organic look, and its flat-weave construction adds texture without excess bulk. It's made in India for a unique flair, and it's designed to be used with a rug pad not included for extra cushioning. Keep your floor covering looking great by having it professionally cleaned when needed. Make this Jasmine area rug the perfect finishing touch in any cottage or farmhouse-style home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.