Zoro Homepage

Jasmine JAM-2302 Handmade Area Rug

  • Mfr # JAM2302-810

  • Zoro # G710359020


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Beige, Brown
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2302-810
Zoro #
G710359020
UPC #
889292202220
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in

Details

Color
Black, Beige, Brown
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Weight
64 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Construction
Hand Woven
Sub Style
Farmhouse
High Traffic Compatible
Yes

Description

Add a beautiful, rustic touch to your living space with this hand-woven Jasmine area rug! This piece is crafted from cotton and jute for an organic look, and its flat-weave construction adds texture without excess bulk. It's made in India for a unique flair, and it's designed to be used with a rug pad not included for extra cushioning. Keep your floor covering looking great by having it professionally cleaned when needed. Make this Jasmine area rug the perfect finishing touch in any cottage or farmhouse-style home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.