Zoro Homepage

Jasmine JAM-2302 Handmade Area Rug

  • Mfr # JAM2302-81012

  • Zoro # G910359011


product price: $886.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft
Color
Black, Beige, Brown
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2302-81012
Zoro #
G910359011
UPC #
889292202237
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.6 in

Details

Color
Black, Beige, Brown
Style
Cottage
Material
Face: 80% Jute, 20% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
84.8 lb
Features
Handmade
Sub Style
Farmhouse
Backing
No Backing
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No

Description

Add a beautiful, rustic touch to your living space with this hand-woven Jasmine area rug! This piece is crafted from cotton and jute for an organic look, and its flat-weave construction adds texture without excess bulk. It's made in India for a unique flair, and it's designed to be used with a rug pad not included for extra cushioning. Keep your floor covering looking great by having it professionally cleaned when needed. Make this Jasmine area rug the perfect finishing touch in any cottage or farmhouse-style home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.