
Jasmine JAM-2303 Handmade Area Rug
Mfr # JAM2303-576
Zoro # G510359121
product price: $630.99
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 80% Jute, 20% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2303-576
Zoro #
G510359121
UPC #
889292202275
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Light Brown, Tan
Style
Cottage
Material
Face: 100% Jute; Warp: 80% Jute, 20% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
25.88 lb
Has Fringe
Yes
Machine Washable
No
Construction
Hand Woven
Sub Style
Farmhouse
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
This chic Jasmine area rug is the perfect addition to your home! Hand-woven in India from natural jute, this floor covering has a classic cottage style with a fringe detail. With its flat construction and low-pile design, it?s the ideal choice for high traffic areas. For added cushioning and protection, we recommend using this rug with a rug pad sold separately. For best results, professional rug cleaning only is recommended. Add timeless charm to any space with this versatile jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.