
Jasmine JAM-2304 Handmade Area Rug
Mfr # JAM2304-23
Zoro # G410358934
product price: $125.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Mustard, Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2304-23
Zoro #
G410358934
UPC #
889292441698
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.5 in
Details
Color
Camel, Mustard, Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
4.14 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Sub Style
Farmhouse
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
Yes
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Woven
Outdoor Safe
No
Description
This Jasmine area rug is the perfect addition to your cottage-style home. Made of 100% jute, this no pile hand woven rug is made in India and features a fringe detail for a unique look. Use with a rug pad for enhanced comfort and protection. Ideal for any room in the house, this area rug will bring your space to life!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.