Zoro Homepage

Jasmine JAM-2304 Handmade Area Rug

  • Mfr # JAM2304-268

  • Zoro # G310359031


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Camel, Mustard, Beige
Shape
Runner
Material
Face: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2304-268
Zoro #
G310359031
UPC #
889292441704
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.5 in

Details

Color
Camel, Mustard, Beige
Shape
Runner
Material
Face: 100% Jute
Includes
Care Label
Weight
13.8 lb
Features
Handmade
Construction
Hand Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Style
Cottage
Printed Design
No
Sub Style
Farmhouse
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No

Description

This Jasmine area rug is the perfect addition to your cottage-style home. Made of 100% jute, this no pile hand woven rug is made in India and features a fringe detail for a unique look. Use with a rug pad for enhanced comfort and protection. Ideal for any room in the house, this area rug will bring your space to life!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.