
Jasmine JAM-2304 Handmade Area Rug
Mfr # JAM2304-576
Zoro # G910358991
product price: $630.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Mustard, Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2304-576
Zoro #
G910358991
UPC #
889292441711
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Camel, Mustard, Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
25.88 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Farmhouse
Construction
Hand Woven
Backing
No Backing
High/Low Texture
No
Description
This Jasmine area rug is the perfect addition to your cottage-style home. Made of 100% jute, this no pile hand woven rug is made in India and features a fringe detail for a unique look. Use with a rug pad for enhanced comfort and protection. Ideal for any room in the house, this area rug will bring your space to life!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.