
Jasmine JAM-2304 Handmade Area Rug
Mfr # JAM2304-81012
Zoro # G410360098
product price: $2,020.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Mustard, Beige
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAM2304-81012
Zoro #
G410360098
UPC #
889292441735
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Camel, Mustard, Beige
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Weight
73.14 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Has Fringe
Yes
Outdoor Safe
No
Printed Design
No
Sub Style
Farmhouse
Description
This Jasmine area rug is the perfect addition to your cottage-style home. Made of 100% jute, this no pile hand woven rug is made in India and features a fringe detail for a unique look. Use with a rug pad for enhanced comfort and protection. Ideal for any room in the house, this area rug will bring your space to life!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.