Zoro Homepage

Jasmine JAM-2305 Handmade Area Rug

  • Mfr # JAM2305-268

  • Zoro # G410360234


product price: $390.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Tan
Shape
Runner
Material
Face: 100% Jute
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2305-268
Zoro #
G410360234
UPC #
889292441766
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.5 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Beige, Tan
Shape
Runner
Material
Face: 100% Jute
Includes
Care Label
Weight
13.8 lb
Features
Handmade
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
High/Low Texture
No
Printed Design
No
Style
Cottage
Sub Style
Farmhouse
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes

Description

Welcome the charming farmhouse cottage style into your home with the Jasmine collection's hand-woven rug. This unique piece is not just a rug, but an infusion of traditional artistry from India, meticulously handcrafted from Jute to bring a touch of nature into your living space. The fringe detail adds an extra dash of rustic appeal that complements any decor. To maintain its shape and extend its longevity, we recommend pairing this no-pile rug with a rug pad. Bring home the Jasmine rug to create a cozy and inviting atmosphere!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.