Zoro Homepage

Jasmine JAM-2305 Handmade Area Rug

  • Mfr # JAM2305-81012

  • Zoro # G710360149


product price: $2,020.00
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM2305-81012
Zoro #
G710360149
UPC #
889292441797
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in

Details

Color
Light Beige, Tan
Style
Cottage
Material
Face: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
73.14 lb
Machine Washable
No
Durable/Performance Rated
No
Sub Style
Farmhouse
Construction
Hand Woven
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No

Description

Welcome the charming farmhouse cottage style into your home with the Jasmine collection's hand-woven rug. This unique piece is not just a rug, but an infusion of traditional artistry from India, meticulously handcrafted from Jute to bring a touch of nature into your living space. The fringe detail adds an extra dash of rustic appeal that complements any decor. To maintain its shape and extend its longevity, we recommend pairing this no-pile rug with a rug pad. Bring home the Jasmine rug to create a cozy and inviting atmosphere!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.